EWFSW15C7BXL - Etn PLT Wi-Fi Smart Switch, B, BK, Gy

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWFSW15C7BXL
Manufacturer
Eaton
Manufacturer's Part Number
EWFSW15-C7-BX-L
Description
Etn PLT Wi-Fi Smart Switch, B, BK, Gy
Eaton Wi-Fi Smart Decorator Switch, Residential, Neutral Required, 120V, 60 HZ, 15A, 1/2HP, Brown, Black, Gray, Led, CFL, Inc, MLV, Elv, Three-Way, Single-Pole, Multi-Location, Es, Wifi
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
032664005510 / 00032664005510
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
EWFSW15C7BXL - Other
 
EWFSW15C7BXL - Other
 
EWFSW15C7BXL - Other
 
EWFSW15C7BXL - Other
 
EWFSW15C7BXL - Other
 
EWFSW15C7BXL - Other
 
EWFSW15C7BXL - Other
 
EWFSW15C7BXL - Other
Brochures
 
 
EWFSW15C7BXL - Brochure
Images
 
 
EWFSW15C7BXL - Large Image
 
EWFSW15C7BXL - Large Image
 
EWFSW15C7BXL - Large Image
 
EWFSW15C7BXL - Large Image
 
EWFSW15C7BXL - Large Image
 
EWFSW15C7BXL - Large Image
 
EWFSW15C7BXL - Large Image
 
EWFSW15C7BXL - Small Image
360 Images
 
 
EWFSW15C7BXL - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Long Description
Eaton Wi-Fi smart decorator switch, Residential, Neutral Required, 120V, 60 Hz, 15A, 1/2HP, Brown, Black, Gray, LED, CFL, INC, MLV, ELV, Three-way, Single-pole, multi-location, ES, WiFi
Product Type
Etn PLT Wi-Fi Smart Switch, B, BK, Gy
extra long description
EWD EWFSW15-C7-BX-L ETN PLT Wi-Fi S
Description
ETN PLT WI-FI SMART SWITCH, B, BK, GY
Additional Information
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EWFSW15-C7-BX-L
GTIN
00032664005510
UPC
032664005510
Taxonomies, Classifications, and Categories
Type
Decorator Switch
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.28
Carton
1000
Package
4
Uses, Certifications, and Standards
standard
cULus Listed,NOM,California Code of Regulations Title 24,FCC Part 15
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat