HDFS3P1WL - Humidity Sensor With Fan Speed Control

Eaton

  • $43.61 (Each)
  • $43.61 (Each)

  • $261.66 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HDFS3P1WL
Manufacturer
Eaton
Manufacturer's Part Number
HDFS3P1-W-L
Description
Humidity Sensor With Fan Speed Control
Eaton Humidity Sensor and Fan Control, 15A, Flush Mount, 120V, 1/4HP, Single Pole, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664766466 / 00032664766466
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.61 (Each)
Standard Packaging
$261.66 (Per 6)
Resources
Images
 
 
HDFS3P1WL - Small Image
 
HDFS3P1WL - Large Image
 
HDFS3P1WL - Large Image
 
HDFS3P1WL - Large Image
 
HDFS3P1WL - Large Image
 
HDFS3P1WL - Large Image
 
HDFS3P1WL - Large Image
 
HDFS3P1WL - Large Image
 
HDFS3P1WL - Large Image
 
HDFS3P1WL - Large Image
 
HDFS3P1WL - Large Image
Attachments
 
 
HDFS3P1WL - Specification Sheet
Other Links
 
 
HDFS3P1WL - Other
 
HDFS3P1WL - Other
 
HDFS3P1WL - Other
 
HDFS3P1WL - Other
 
HDFS3P1WL - Other
 
HDFS3P1WL - Other
 
HDFS3P1WL - Other
 
HDFS3P1WL - Other
 
HDFS3P1WL - Other
 
HDFS3P1WL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Humidity Sensor With Fan Speed Control
extra long description
EWD HDFS3P1-W-L HUMIDITY SENSOR WIT
Description
HUMIDITY SENSOR WITH FAN SPEED CONTROL
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Long Description
Eaton Humidity sensor and fan control, 15A, Flush mount, 120V, 1/4HP, single pole, White
Additional Information
dimensions
1.3900 IN X 1.8000 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HDFS3P1-W-L
GTIN
00032664766466
UPC
032664766466
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Humidity sensor and fan control
Packaging
Weight per each
0.01
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat