RF9643NDW - Z-Wave Plus Dimmer 300W White

Eaton

  • $87.82 (Each)
  • $87.82 (Each)

  • $526.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9643NDW
Manufacturer
Eaton
Manufacturer's Part Number
RF9643-NDW
Description
Z-Wave Plus Dimmer 300W White
Eaton Z-Wave Plus Dimmer Switch, White, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664757402 / 00032664757402
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.82 (Each)
Standard Packaging
$526.92 (Per 6)
Resources
Images
 
 
RF9643NDW - Small Image
 
RF9643NDW - Large Image
 
RF9643NDW - Large Image
 
RF9643NDW - Large Image
 
RF9643NDW - Large Image
 
RF9643NDW - Large Image
 
RF9643NDW - Large Image
 
RF9643NDW - Large Image
 
RF9643NDW - Video
Attachments
 
 
RF9643NDW - Specification Sheet
Other Links
 
 
RF9643NDW - Other
 
RF9643NDW - Other
 
RF9643NDW - Other
 
RF9643NDW - Other
 
RF9643NDW - Other
 
RF9643NDW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Phase
Single-phase
Descriptions
Product Type
Z-Wave Plus Dimmer 300W White
extra long description
EWD RF9643-NDW Z-Wave Plus Dimmer 3
Description
Z-WAVE PLUS DIMMER 300W WHITE
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Long Description
Eaton Z-Wave plus dimmer switch, White, Single pole, 120 Vac, 300W Dimmable LED/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer switch, Multi-location, 32°F to 104°F (0°C to 40°C)
Additional Information
media
Yes
dimensions
1.4200 IN X 1.8000 IN X 4.2000 IN
Manufacturer Information
Manufacturers Part Number
RF9643-NDW
Brand
Eaton
GTIN
00032664757402
UPC
032664757402
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer switch
Packaging
Weight per each
0.01
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
Frequency Rating
60 Hz
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat