S994SP - Cover 1G WP Dup Recp Vert 1LID Metal Gy

Eaton

  • $8.31 (Each)
  • $8.31 (Each)

  • $83.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S994SP
Manufacturer
Eaton
Manufacturer's Part Number
S994-SP
Description
Cover 1G WP Dup Recp Vert 1LID Metal Gy
Eaton Duplex Receptacle Lid, Self-Closing, Surface Mount, Gray, Duplex Receptacle, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Vertical, Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664540974 / 00032664540974
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.31 (Each)
Standard Packaging
$83.10 (Per 10)
Resources
Images
 
 
S994SP - Small Image
 
S994SP - Large Image
 
S994SP - Large Image
 
S994SP - Large Image
Attachments
 
 
S994SP - Specification Sheet
Other Links
 
 
S994SP - Other
 
S994SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Powder coated metalElectrostatically painted
Material, Color, and Finish
Color
Gray
Descriptions
Description
COVER 1G WP DUP RECP VERT 1LID METAL GY
extra long description
EWD S994-SP Cover 1G WP Dup Recp Ve
Product Type
Cover 1G WP Dup Recp Vert 1LID Metal Gy
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description
Eaton duplex receptacle lid, Self-closing, Surface mount, Gray, Duplex receptacle, Wet, Electrostatically painted, powder coated metal, Single-gang, Vertical, Standard
Special Features
Self-closing
Additional Information
dimensions
0.6840 IN X 2.8040 IN X 4.5570 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S994-SP
GTIN
00032664540974
UPC
032664540974
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat