SAL06P3W - Dimmer, All-Load Skye Slide - White

Eaton

  • $60.34 (Each)
  • $60.34 (Each)

  • $6,034.04 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SAL06P3W
Manufacturer
Eaton
Manufacturer's Part Number
SAL06P3-W
Description
Dimmer, All-Load Skye Slide - White
00032664757549|0032664|032664757549|03266475754|75754|SAL06P3 W|SAL06P3W|SAL06P3-W|Dimmer, All-Load Skye Slide - White|Arrow Hart - Cooper Wiring Devices SAL06P3 W|Arrow Hart - Cooper Wiring Devices SAL06P3W|Arrow Hart - Cooper Wiring Devices SAL06P3-W|Cooper Wiring Devices SAL06P3 W|Cooper Wiring Devices SAL06P3W|Cooper Wiring Devices SAL06P3-W|Cooperwiring SAL06P3 W|Cooperwiring SAL06P3W|Cooperwiring SAL06P3-W|Eagle SAL06P3 W|Eagle SAL06P3W|Eagle SAL06P3-W|Eaton SAL06P3 W|Eaton SAL06P3W|Eaton SAL06P3-W|E
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664757549 / 00032664757549
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.34 (Each)
Carton
$60.34 (Each)
Resources
Images
 
 
SAL06P3W - Large Image
 
SAL06P3W - Small Image
 
SAL06P3W - Large Image
 
SAL06P3W - Large Image
Attachments
 
 
SAL06P3W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Description
DIMMER, ALL-LOAD SKYE SLIDE - WHITE
Product Type
Dimmer, All-Load Skye Slide - White
extra long description
EWD SAL06P3-W DIMMER, ALL-LOAD SKYE
Long Description
00032664757549|0032664|032664757549|03266475754|75754|SAL06P3 W|SAL06P3W|SAL06P3-W|DIMMER, ALL-LOAD SKYE SLIDE - WHITE|ARROW HART - COOPER WIRING DEVICES SAL06P3 W|ARROW HART - COOPER WIRING DEVICES SAL06P3W|ARROW HART - COOPER WIRING DEVICES SAL06P3-W|COOPER WIRING DEVICES SAL06P3 W|COOPER WIRING DEVICES SAL06P3W|COOPER WIRING DEVICES SAL06P3-W|CooperWiring SAL06P3 W|CooperWiring SAL06P3W|CooperWiring SAL06P3-W|EAGLE SAL06P3 W|EAGLE SAL06P3W|EAGLE SAL06P3-W|Eaton SAL06P3 W|Eaton SAL06P3W|Eaton SAL06P3-W|E
Special Features
Slide dimmers
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SAL06P3-W
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664757549
UPC
032664757549
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Residential
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SAL06P3W.
Jump To:

Similar Items

Similar items are close alternatives to SAL06P3W, though they may not be 100% alike.

Eaton Slide Dimmer, 300W Led-600W Halogen, #14 -12 Awg, Residential/ Light Comme...
  • Our Part #: SUL06PW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SUL06P-W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($303.90) ·
SUL06PW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat