SF10PWH - Slide Dimmer-0-10V , 120/277VAC, White

Eaton

  • $51.60 (Each)
  • $51.60 (Each)

  • $5,160.00 (Per 100)
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
SF10PWH
Manufacturer
Eaton
Manufacturer's Part Number
SF10P-W
Description
Slide Dimmer-0-10V , 120/277VAC, White
Eaton 0-10V Dimmer, No Neutral Required, #14 – 12 Awg, Flush, 120/277 Vac, Back and Side, Wire Leads, Maintained, White, 60HZ, Led, Fluorescent, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 1200/1660W 736926
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736926 / 00032664736926
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.60 (Each)
Standard Packaging
$5,160.00 (Per 100)
Resources
Images
 
 
SF10PWH - Small Image
 
SF10PWH - Large Image
 
SF10PWH - Large Image
 
SF10PWH - Large Image
Attachments
 
 
SF10PWH - Specification Sheet
Other Links
 
 
SF10PWH - Other
 
SF10PWH - Other
 
SF10PWH - Other
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
Slide Dimmer-0-10V , 120/277VAC, White
Long Description
Eaton 0-10V dimmer, No neutral required, #14 – 12 AWG, Flush, 120/277 Vac, Back and side, Wire Leads, Maintained, White, 60Hz, LED, Fluorescent, Single-pole, Three-way, Single-phase, Polycarbonate, 1200/1660W 736926
Special Features
Wallbox Sensors
extra long description
EWD SF10P-W Slide Dimmer-0-10V , 12
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Description
SLIDE DIMMER-0-10V , 120/277VAC, WHITE
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 4.3000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
SF10P-W
GTIN
00032664736926
UPC
032664736926
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Packaging
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SF10PWH.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SF10PWH.

Eaton 0-10V Dimmer, No Neutral Required, #14 – 12 Awg, Flush, 120/277 Vac, Back ...
  • MFR Part #: SF10P-W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($516.00) · 100 ($5,160.00) ·
SF10PW - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$51.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat