SGF15VM - Gfci ST Duplex 15A 125V Mid Wallplate Iv

Eaton

  • $22.29 (Each)
  • $22.29 (Each)

  • $222.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF15VM
Manufacturer
Eaton
Manufacturer's Part Number
SGF15VM
Description
Gfci ST Duplex 15A 125V Mid Wallplate Iv
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742408 / 00032664742408
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.29 (Each)
Standard Packaging
$222.90 (Per 10)
Resources
Images
 
 
SGF15VM - Small Image
 
SGF15VM - Large Image
 
SGF15VM - Large Image
Attachments
 
 
SGF15VM - Specification Sheet
 
SGF15VM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
Current Rating
15 A
Voltage Rating
125 V ac
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Self Test Duplex Receptacle
Description
GFCI ST DUPLEX 15A 125V MID WLPLT IV
Long Description
Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Ivory
Features
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond,
Short Description
15 A, 125 VAC, Self Test Duplex Receptacle, Ivory, GFCI, TR
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD SGF15V-M-L GFCI ST Duplex 15A 1
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Receptacle Type
Self Test Duplex
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
SGF15VM
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664742408
UPC
032664742408
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Residential
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat