TAL06P1C2KL - Clamshell-All Load Dimmer

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TAL06P1C2KL
Manufacturer
Eaton
Manufacturer's Part Number
TAL06P1-C2-K
Description
Clamshell-All Load Dimmer
Load Dimmer, For Use With Lighting Control , Made In Usa, 3 - Ways, 3 Way Wiring;Low End Trimming Special Features, 120 V Voltage Rating, 300/600 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664744082 / 00032664744082
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TAL06P1C2KL - Large Image
Specifications Sheets
 
 
TAL06P1C2KL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
300/600 W
Descriptions
Product Type
Load Dimmer
Long Description
Load Dimmer, For Use With Lighting Control , Made in USA, 3 - Ways, 3 Way Wiring;Low End Trimming Special Features, 120 V Voltage Rating, 300/600 W Wattage
Short Description
Load Dimmer, 120 V, 300/600 W, 1 CT
Special Features
Low End Trimming;3 Way Wiring
Description
CLAMSHELL-ALL LOAD DIMMER
Additional Information
for use with
Lighting Control
Number of Ways
3
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TAL06P1-C2-K
sub brand
EATON RESIDENTIAL WIRING DEVICES
GTIN
00032664744082
UPC
032664744082
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Residential
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat