TRSGF15W3L - Gfci TR ST Duplex 15A125V 3PK Nowallplate WH

Eaton

  • $71.69 (Each)
  • $71.69 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRSGF15W3L
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF15W-3
Description
Gfci TR ST Duplex 15A125V 3PK Nowallplate WH
Gfci TR ST Duplex 15A125V 3PK Nowlplt WH 4742897
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742897 / 00032664742897
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.69 (Each)
Resources
Images
 
 
TRSGF15W3L - Small Image
 
TRSGF15W3L - Large Image
Attachments
 
 
TRSGF15W3L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Gfci TR ST Duplex 15A125V 3PK Nowlplt WH
extra long description
EWD TRSGF15W-3-L GFCI TR ST Duplex
Long Description
GFCI TR ST Duplex 15A125V 3PK NoWlplt WH 4742897
Special Features
15a GFCI
Description
GFCI TR ST DUPLEX 15A125V 3PK NOWALLPLATE WH
Manufacturer Information
Brand
Eaton
sub brand
STRGHT BLADE PLG&CONNEC
Manufacturers Part Number
TRSGF15W-3
GTIN
00032664742897
UPC
032664742897
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Residential
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRSGF15W3L.
Jump To:

Similar Items

Similar items are close alternatives to TRSGF15W3L, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: TRSGF15W3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TRSGF15W-3-L
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TRSGF15W3 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat