FLUKE323 - 400A Ac True RMS Clamp Meter

Fluke

  • $233.83 (Each)
  • $233.83 (Each)

  • $701.49 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLUKE323
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-323
Description
400A Ac True RMS Clamp Meter
Work With The Best. The Fluke 323 True-RMS Clamp Meter Is A Great Clamp Meter For General, Grab-and-Go Troubleshooting Needs. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The Fluke 323 Model Is Ideally Suited For Current Measurements Up to 400 A In Tight Cable Compartments.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969623742 / 00095969623742
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.83 (Each)
Standard Packaging
$701.49 (Per 3)
Resources
Other Links
 
 
FLUKE323 - Other
Images
 
 
FLUKE323 - Small Image
Attachments
 
 
FLUKE323 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
Product Type
400A Ac True RMS CLP M
Long Description
Work with the best. The Fluke 323 True-rms Clamp Meter is a great clamp meter for general, grab-and-go troubleshooting needs. Fluke rugged. Fluke reliable. Fluke precise. True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.
extra long description
FLK FLUKE-323 400A AC TRUE RMS CLP
Description
400A AC TRUE RMS CLAMP METER
Manufacturer Information
Manufacturers Part Number
FLUKE-323
Brand
FLUKE
GTIN
00095969623742
UPC
095969623742
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.77
Carton
1
Package
3
Uses, Certifications, and Standards
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat