LM200LED - Led Light Meter

Amprobe

  • $222.91 (Each)
  • $222.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LM200LED
Manufacturer
Amprobe
Manufacturer's Part Number
LM-200LED
Description
Led Light Meter
Led Light Meter
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41115309 - Luxmeters
UPC/GTIN
095969556897 / 00095969556897
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$222.91 (Each)
Resources
Images
 
 
LM200LED - Small Image
 
LM200LED - Large Image
Attachments
 
 
LM200LED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Descriptions
Description
LED LIGHT METER
Product Type
Led Light Meter
extra long description
DIGITAL TYPE; +/- 3 PERCENT (INCANDESCENT) ACCURACY; 3-1/2 DIGIT 2000 COUNT LCD WITH DATA HOLD DISPLAY TYPE; CE, C-TICK APPROVAL; INCANDESCENT LAMP TYPE; 9 VOLT BATTERY POWER SUPPLY TYPE; -10 TO 40 DEG C TEMPERATURE RANGE; 40/400/4000/40000/400000 LUX LAMP INTENSITY; DIMENSION 5.1 INCH X 2.5 INCH X 1.5 INCH (BASE), 3.2 INCH X 2.2 INCH X 1.1 INCH (SENSOR); SENSOR TYPE SILICON PHOTODIODE AND FILTER; BATTERY LIFE 200 HOUR; INCLUDES PROTECTIVE SENSOR CAP
Long Description
LED LIGHT METER, DIGITAL TYPE; +/- 3 PERCENT (INCANDESCENT) ACCURACY; 3-1/2 DIGIT 2000 COUNT LCD WITH DATA HOLD DISPLAY TYPE; CE, C-TICK APPROVAL; INCANDESCENT LAMP TYPE; 9 VOLT BATTERY POWER SUPPLY TYPE; -10 TO 40 DEG C TEMPERATURE RANGE
Additional Information
Dimension 5.1 Inch x 2.5 Inch x 1.5 Inch (Base), 3.2 Inch x 2.2 Inch x 1.1 Inch (Sensor); Sensor Type Silicon Photodiode and Filter; Battery Life 200 Hour; Includes Protective Sensor Cap
Commodity Description
Meters, Panel Instruments & Accessories
Additional Information
Temperature Range
-10 to 40 Deg C
Accuracy
+/- 3 Percent (Incandescent)
Display Type
3-1/2 Digit 2000 Count LCD with Data Hold
Lamp Intensity
40/400/4000/40000/400000 LUX
Power Supply Type
9 Volt Battery
Manufacturer Information
Brand
Fluke Electronics
Manufacturers Part Number
LM-200LED
GTIN
00095969556897
UPC
095969556897
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
DIGITAL
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
CE, C-Tick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat