F32T8SPP41EC0 - 32W T8 48" 4100K 80 Cri

Ge Current, A Daintree Company

  • $3.29 (Each)
  • $3.29 (Each)

  • $118.44 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPP41EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F32T8/SPP41/ECO
Description
32W T8 48" 4100K 80 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 4100 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168663496 / 00043168663496
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.29 (Each)
Standard Packaging
$118.44 (Per 36)
Resources
Images
 
 
F32T8SPP41EC0 - Small Image
 
F32T8SPP41EC0 - Large Image
 
F32T8SPP41EC0 - Large Image
 
F32T8SPP41EC0 - Large Image
Attachments
 
 
F32T8SPP41EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Material, Color, and Finish
Base Type
Pin/Plug-In G13
Color Rendering Index
80
color temperature
4100 k
Housing Material
Soda Lime Glass
color rendering index (cri)
80
Dimensions and Weight
Diameter
1.0 in
Length
48
Descriptions
Product Type
Linear Fluorescent Lamp
Description
32W T8 48" 4100K 80 CRI
Long Description
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 4100 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA
Short Description
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
2900 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
1 CT;36 PK
GREEN CERTIFICATION
Yes
lumens
2.9k
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/SPP41/ECO
Brand
GE Current
sub brand
GE?®
GTIN
00043168663496
UPC
043168663496
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.55 lb/EA
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat