LED10DA19840 - *Discontinued* 10W Led A19 Dim 40K 80CRI 800LM

Ge Current, A Daintree Company

  • $8.74 (Each)
  • $8.74 (Each)

  • $52.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED10DA19840
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DA19/840
Description
*Discontinued* 10W Led A19 Dim 40K 80CRI 800LM
A19 Led Lamp, 120 ° Beam Angle, 80, 4000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168691338 / 00043168691338
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.74 (Each)
Standard Packaging
$52.44 (Per 6)
Resources
Images
 
 
LED10DA19840 - Small Image
 
LED10DA19840 - Large Image
 
LED10DA19840 - Small Image
 
LED10DA19840 - Large Image
Attachments
 
 
LED10DA19840 - Specification Sheet
Brochures
 
 
LED10DA19840 - Brochure
Other Links
 
 
LED10DA19840 - Other
Features
Wattage
10 W
Voltage Rating
120 V
Material
Glass
Shape
A19
Material, Color, and Finish
Color Rendering Index
80
color temperature
4000 K
Finish
white
Base Type
E26 Medium Screw
Color
White
Dimensions and Weight
Length
4.4 in
Overall Length
4.4
Descriptions
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 120 ° Beam Angle, 80, 4000 K, 800 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Screw Base, Dimmable, 4.4 in Length
Short Description
A19 LED Lamp, 4000K, 10W, 120V
extra long description
GEL LED10DA19/840 69133 A-line LED
Description
*DISCONTINUED* 10W LED A19 DIM 40K 80CRI 800LM
Additional Information
beam angle
120 °
Brightness (Lumens)
800 lm
Standards Met
cULus Listed;RoHS Compliant
package quantity
6 CA
average life
15000
lumens
800
Base
Medium Screw
dimmable
True
Manufacturer Information
Manufacturers Part Number
LED10DA19/840
Brand
GE Current
GTIN
00043168691338
UPC
043168691338
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds