LED18ET8G4850 - 18W Led T8 48" 50K Glass Ballast Compatible

Ge Led Lamps

  • $12.03 (Each)
  • $12.03 (Each)

  • $240.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18ET8G4850
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED18ET8/G/4/850
Description
18W Led T8 48" 50K Glass Ballast Compatible
Ge, Led, 18 WTT, 2200 LM, 5000 K, T8, 48 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168357722 / 00043168357722
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.03 (Each)
Standard Packaging
$240.60 (Per 20)
Resources
Images
 
 
LED18ET8G4850 - Small Image
 
LED18ET8G4850 - Large Image
Attachments
 
 
LED18ET8G4850 - Specification Sheet
Other Links
 
 
LED18ET8G4850 - Other
 
LED18ET8G4850 - Other
 
LED18ET8G4850 - Other
 
LED18ET8G4850 - Other
Brochures
 
 
LED18ET8G4850 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18
Shape
T8
Dimensions and Weight
Overall Length
48
Descriptions
Product Type
35772
Description
18W LED T8 48" 50K GLASS BALLAST COMPATIBLE
extra long description
GEL LED18ET8/G/4/850 35772
Long Description
GE, LED, 18 WTT, 2200 LM, 5000 K, T8, 48 IN Length, 50000 HR Average Life
Additional Information
lumens
2200
average life
50000
Manufacturer Information
Manufacturers Part Number
LED18ET8/G/4/850
Brand
Ge Led Lamps
GTIN
00043168357722
UPC
043168357722
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.61
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat