LED7DP203W83020 - 7W Led PAR20 30K 20deg

Ge Current, A Daintree Company

  • $11.89 (Each)
  • $11.89 (Each)

  • $71.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DP203W83020
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DP203W830/20
Description
7W Led PAR20 30K 20deg
Ge Led Lamps, White, Narrow Flood, 7 WTT, 520 LM, 3000 K, 74.3 Cri, Dimmable, PAR20, Medium Screw Base, 3.5 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168933476 / 00043168933476
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.89 (Each)
Standard Packaging
$71.34 (Per 6)
Resources
Images
 
 
LED7DP203W83020 - Small Image
 
LED7DP203W83020 - Large Image
Attachments
 
 
LED7DP203W83020 - Specification Sheet
Brochures
 
 
LED7DP203W83020 - Brochure
Other Links
 
 
LED7DP203W83020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Shape
PAR20
Material, Color, and Finish
Color Rendering Index
80
Color
White
Dimensions and Weight
Overall Length
3.5
Descriptions
Product Type
93347
Description
7W LED PAR20 30K 20DEG
extra long description
GEL LED7DP203W830/20 93347
Long Description
GE LED Lamps, White, Narrow Flood, 7 WTT, 520 LM, 3000 K, 74.3 CRI, Dimmable, PAR20, Medium Screw Base, 3.5 IN Length, 25000 HR Average Life
Additional Information
lumens
520
average life
25000
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED7DP203W830/20
GTIN
00043168933476
UPC
043168933476
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
INDOOR SPOTLIGHT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat