LED802M250740 - *Delisted* 80W Led Hid RPLCM 40K 11800LM

Ge Current, A Daintree Company

  • $170.98 (Each)
  • $170.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED802M250740
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED80/2M250/740
Description
*Delisted* 80W Led Hid RPLCM 40K 11800LM
Gel LED80/2M250/740 43258 Led Hid L
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168432580 / 00043168432580
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.98 (Each)
Carton
$170.98 (Each)
Resources
Images
 
 
LED802M250740 - Large Image
 
LED802M250740 - Small Image
 
LED802M250740 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80
Material, Color, and Finish
Color Rendering Index
147.5
color temperature
4000
Color
Colorless
Dimensions and Weight
Length
8.4
Descriptions
Description
*DELISTED* 80W LED HID RPLCM 40K 11800LM
Product Type
43258 Led Hid Lamps
Long Description
GEL LED80/2M250/740 43258 LED HID L
Additional Information
Base
EX39 Screw
lumens
11800
average life
50000
dimmable
No
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED80/2M250/740
sub brand
GE LED Lamps,GE
GTIN
00043168432580
UPC
043168432580
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat