Q20MR16CFL40 - *Delisted* 20W 12V Hal MR16 2-Pin 2900K Lamp

Ge Current, A Daintree Company

  • $9.99 (Each)
  • $9.99 (Each)

  • $99.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q20MR16CFL40
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q20MR16C/FL40-10-12
Description
*Delisted* 20W 12V Hal MR16 2-Pin 2900K Lamp
Gel Q20MR16C/FL40-10-12 20814 Par
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168208147 / 00043168208147
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$99.90 (Per 10)
Resources
Images
 
 
Q20MR16CFL40 - Small Image
 
Q20MR16CFL40 - Large Image
Attachments
 
 
Q20MR16CFL40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.875
Diameter
2.0
Descriptions
Product Type
20814 Pars and Halogen
Long Description
GEL Q20MR16C/FL40-10-12 20814 PAR
Description
*DELISTED* 20W 12V HAL MR16 2-PIN 2900K LAMP
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
Q20MR16C/FL40-10-12
GTIN
00043168208147
UPC
043168208147
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat