Q35MR16HIRCCG35 - *Delisted* 35W 12V Hal MR16 2-Pin Base 2950K Lamp

Ge Current, A Daintree Company

  • $12.91 (Each)
  • $12.91 (Each)

  • $129.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q35MR16HIRCCG35
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q35MR16HIR/CCG35
Description
*Delisted* 35W 12V Hal MR16 2-Pin Base 2950K Lamp
Gel Q35MR16HIR/CCG35 77906 Pars and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168779067 / 00043168779067
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Standard Packaging
$129.10 (Per 10)
Resources
Images
 
 
Q35MR16HIRCCG35 - Small Image
 
Q35MR16HIRCCG35 - Large Image
 
Q35MR16HIRCCG35 - Large Image
Attachments
 
 
Q35MR16HIRCCG35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
35
Material, Color, and Finish
color temperature
2950.0
Finish
Clear
Color
Colorless
Dimensions and Weight
Length
1.77
Diameter
2.0
Descriptions
Product Type
77906 Pars and Halogen
Description
*DELISTED* 35W 12V HAL MR16 2-PIN BASE 2950K LAMP
Long Description
GEL Q35MR16HIR/CCG35 77906 PARS AND
Additional Information
Base
2-Pin (GU5.3)
average life
5000.0
Manufacturer Information
Manufacturers Part Number
Q35MR16HIR/CCG35
Brand
GE Current
sub brand
ConstantColor?®
GTIN
00043168779067
UPC
043168779067
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Indoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat