Q50MR16CFL40EXN1 - *Delisted* 50W 12V MR16 CNSTNT CLR 40 Deg FLD Hal

Ge Current, A Daintree Company

  • $18.03 (Each)
  • $18.03 (Each)

  • $360.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q50MR16CFL40EXN1
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q50MR16/C/FL40
Description
*Delisted* 50W 12V MR16 CNSTNT CLR 40 Deg FLD Hal
Gel Q50MR16/C/FL40 20833 Pars and H
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168208338 / 00043168208338
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.03 (Each)
Carton
$18.03 (Each)
Standard Packaging
$360.60 (Per 20)
Resources
Images
 
 
Q50MR16CFL40EXN1 - Small Image
 
Q50MR16CFL40EXN1 - Large Image
Attachments
 
 
Q50MR16CFL40EXN1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
50
Dimensions and Weight
Length
1.875
Diameter
2.0
Descriptions
Product Type
20833 Pars and Halogen
Description
*DELISTED* 50W 12V MR16 CNSTNT CLR 40 DEG FLD HAL
Long Description
GEL Q50MR16/C/FL40 20833 PARS AND H
Additional Information
lumens
800
Manufacturer Information
Manufacturers Part Number
Q50MR16/C/FL40
Brand
GE Current
sub brand
ConstantColor?®
GTIN
00043168208338
UPC
043168208338
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat