XG04845ANAX - 48KW 120/240 1PH Liq Cooled Generator

Generac

  • $19969.00 (Each)
  • $19,969.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XG04845ANAX
Manufacturer
Generac
Manufacturer's Part Number
RG04845ANAC
Description
48KW 120/240 1PH Liq Cooled Generator
Looking to Back Up Your Entire Home or Commercial Business? Consider The Protector Series Gaseous Automatic Backup Generator Line. These Units Power All Appliances, Electronics, Pumps and Motors During Power Outages, Allowing You to Continue Living Life Comfortably and Keeping Business Operating Without Interruption. What Makes The Protector Series Such A Great Choice? Performance and Reliability. Installation Flexibility and Cost Reduction. Clean Burning, Continuous Fuel Choice Of Natural Gas or LP. Quiet
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
N/A
UPC/GTIN
696471079494 / 00696471079494
Weight per unit
1518 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19,969.00 (Each)
Resources
Images
 
 
XG04845ANAX - Large Image
 
XG04845ANAX - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240
Material, Color, and Finish
Frame Material
Aluminum
Descriptions
Description
48KW 120/240 1PH LIQ COOLED GENERATOR
Product Type
48KW Protector Standby Generator - Catalyst
Long Description
Looking to back up your entire home or commercial business? Consider the Protector Series gaseous automatic backup generator line. These units power all appliances, electronics, pumps and motors during power outages, allowing you to continue living life comfortably and keeping business operating without interruption. What Makes the Protector Series Such a Great Choice? Performance and reliability. Installation flexibility and cost reduction. Clean burning, continuous fuel choice of natural gas or LP. Quiet
Features
Looking to back up your entire home or commercial business? Consider the Protector Series gaseous automatic backup generator line. These units power all appliances, electronics, pumps and motors during power outages, allowing you to continue living life comfortably and keeping business operating without interruption. What Makes the Protector Series Such a Great Choice? Performance and reliability. Installation flexibility and cost reduction. Clean burning, continuous fuel choice of natural gas or LP. Quiet
Short Description
48 kW Standby Generator Catalyst
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RG04845ANAC
GTIN
00696471079494
UPC
696471079494
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
1518
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat