GGC14 - 1-1/4X1/4 Fuse 250V 1/4A GGC

Ferraz Shawmut

  • $1.98 (Each)
  • $1.98 (Each)

  • $9.90 (Per 5)

Availability: Currently Out Of Stock
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
GGC14
Manufacturer
Ferraz Shawmut
Manufacturer's Part Number
GGC1/4
Description
1-1/4X1/4 Fuse 250V 1/4A GGC
250V, Fast Acting, Glass 1/4" X 1 1/4" 250 Volts 0.25 Amps GGC Series.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001760571 / 00782001760571
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.98 (Each)
Standard Packaging
$9.90 (Per 5)
Resources
Images
 
 
GGC14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
0.2
Voltage Rating
250
amperage rating
0.25
connection
Ferrule
Descriptions
Description
1-1/4X1/4 FUSE 250V 1/4A GGC
Product Type
1-1/4X1/4 Fuse 250V 1/4A GGC
extra long description
FERRAZ GGC1/4 250V 1/4A 1-1/4X1/4 F
Long Description
250V,Fast Acting, Glass 1/4" x 1 1/4" 250 Volts 0.25 Amps GGC series.
Special Features
Glass / Ceramic Body, 5mm x 20mm, Time-Delay, GSC-V fuses have 1-1/2" wire lead each end.
Manufacturer Information
Brand
Ferraz Shawmut
Manufacturers Part Number
GGC1/4
GTIN
00782001760571
UPC
782001760571
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
1/4 X 1-1/4
Packaging
Weight per each
0.005
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Clip
Application
Electronic Circuits
standard
UL/CSA Std. 248-14 1/10A - 10A, 250VAC UL listed, CSA certified 12A and 15A, 125VAC UL Listed, CSA certified 20A - 30A, 32VAC RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat