625118 - Carbide Cutter, 1-1/8"

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
625118
Manufacturer
Greenlee
Manufacturer's Part Number
625-1-1/8
Description
Carbide Cutter, 1-1/8"
Carbide-Tipped Hole Cutter 1-1/8" (28.6MM). Multiple Tungsten Carbide Tips For Long Life and Smooth Cutting. Cut Fast, Accurate, High Quality Holes In Stainless Steel, Copper, Aluminum, Steel. Flange Stop Prevents Over-Drilling. Replaceable Cobalt Steel Pilot Drill, With Split-Point Tip Design, to Improve Performance and Resist Walking. Eliminates Need For Center Punch.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
783310383284 / 00783310383284
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
625118 - Specification Sheet
Images
 
 
625118 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CARBIDE TIP
Dimensions and Weight
Size
1-1/8 In
Descriptions
Description
CARBIDE CUTTER, 1-1/8"
Product Type
Cutter, Hole-Carbd (1.125", 28.6MM)
extra long description
GRN 625-1-1/8 CUTTER, HOLE-CARBD (1
Special Features
Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes
Long Description
Carbide-Tipped Hole Cutter 1-1/8" (28.6mm). Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking. Eliminates need for center punch.
Additional Information
Hole Size
1-1/8" (28.6 mm) for 3/4" conduit
Shank Size
1/2"
pilot drill size
1/4" x 1-7/8" (6 mm x 48 mm)
Manufacturer Information
Manufacturers Part Number
625-1-1/8
Brand
GREENLEE
GTIN
00783310383284
UPC
783310383284
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Carbide-Tipped Hole Cutter
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Application
Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat