53850 - HBL 1G WP Box W/3 1/2hubs

Bell

  • $15.95 (Each)
  • $15.95 (Each)

  • $239.24 (Per 15)

  • $1,594.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53850
Manufacturer
Bell
Manufacturer's Part Number
5385-0
Description
HBL 1G WP Box W/3 1/2hubs
2-5/8 In. Deep, With Lugs - Three Threaded Outlets - 4-1/2 In. X2-3/4IN., (3) 1/2 In. Outlets
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169538500 / 0050169538500 / 00050169538500
Weight per unit
0.887 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.95 (Each)
Carton
$15.95 (Each)
Standard Packaging
$239.24 (Per 15)
Resources
Other Links
 
 
53850 - Other
 
53850 - Other
 
53850 - Other
 
53850 - Other
 
53850 - Other
Images
 
 
53850 - Large Image
 
53850 - Large Image
 
53850 - Large Image
 
53850 - Small Image
Attachments
 
 
53850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.625
Width
2.805
Size
4.5 H x 2.75 W x 2.625 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO 5385-0 1G WP DEEP BOX (3) 1/2
Long Description
2-5/8 In. Deep, with Lugs - Three Threaded Outlets - 4-1/2 In. x2-3/4In., (3) 1/2 In. Outlets
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2.625 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Description
HBL 1G WP BOX W/3 1/2HUBS
Additional Information
pallet quantity
1050
number of outlet
3
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5385-0
GTIN
00050169538500
UPC
050169538500
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-gang;deep
Packaging
Standard Package
15
Weight per each
0.887
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat