A16N12P - A16N12P 14.25X10.25 Fits 16X12 Panel, N1 Steel WH

Nvent Hoffman

  • $31.15 (Each)
  • $31.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A16N12P
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16N12P
Description
A16N12P 14.25X10.25 Fits 16X12 Panel, N1 Steel WH
Panel For Small Enclosure Type 1 and 3R, Fits 16X12, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510346904 / 00783510346904
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.15 (Each)
Resources
Images
 
 
A16N12P - Small Image
 
A16N12P - Large Image
Other Links
 
 
A16N12P - Other
 
A16N12P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 16x12 in
Descriptions
Product Type
Panel 14.25X10.25 Fits 16.00X1
Features
Panel for Small Enclosure, Type 1 and 3R allows mounting of components inside the enclosure.
Description
A16N12P 14.25X10.25 FITS 16X12 PANEL, N1 STEEL WH
extra long description
NVENT HOF A16N12P Panel 14.25x10.25
Long Description
Panel for Small Enclosure Type 1 and 3R, fits 16x12, White, Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A16N12P
GTIN
00783510346904
UPC
783510346904
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Commercial Panels
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat