AEK460 - 440-480V DR LTCH Intrlck

Nvent Hoffman

  • $585.85 (Each)
  • $585.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AEK460
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AEK460
Description
440-480V DR LTCH Intrlck
Electrical Interlocks, 460VAC, Plated, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510268206 / 00783510268206
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$585.85 (Each)
Resources
Images
 
 
AEK460 - Large Image
 
AEK460 - Small Image
Other Links
 
 
AEK460 - Other
 
AEK460 - Other
 
AEK460 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
PLATED
Color
Unpainted
Dimensions and Weight
Size
460 volt in
Descriptions
Product Type
480V, 60HZ, 0.025/0.16a
Description
440-480V DR LTCH INTRLCK
Features
Provide positive internal safety lockout on electrical enclosures while the equipment is energized. When energized, these interlocks prevent the door handle from being turned to open the door.
Long Description
Electrical Interlocks, 460VAC, Plated, Steel
extra long description
NVENT HOF AEK460 480V,60Hz,0.025/0.
Additional Information
accessory type
Electrical Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AEK460
GTIN
00783510268206
UPC
783510268206
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Electrical Accessories
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat