AFLT66 - 6.72X6.25 LVR PLT FLTR

Nvent Hoffman

  • $73.93 (Each)
  • $73.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFLT66
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AFLT66
Description
6.72X6.25 LVR PLT FLTR
Louver Plate Kit Filters, Fits AVK66 Louver Kit, Mill, Aluminum
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101605 - Fan guards or accessories
UPC/GTIN
783510348205 / 00783510348205
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.93 (Each)
Resources
Other Links
 
 
AFLT66 - Other
 
AFLT66 - Other
Images
 
 
AFLT66 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Mill
Color
Unpainted
Dimensions and Weight
Width
6.25
Size
171 x 159 mm
Descriptions
Product Type
Filter For Louver Kit A-VK66
Description
6.72X6.25 LVR PLT FLTR
Features
Filters designed for use with Louver Plate Kit. Mounting holes on filter bracket align with louver mounting holes. Aluminum air filters provide good arrestment of airborne dust and dirt.
Long Description
Louver Plate Kit Filters, fits AVK66 Louver Kit, Mill, Aluminum
extra long description
NVENT HOF AFLT66 Filter for louver
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AFLT66
GTIN
00783510348205
UPC
783510348205
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Cooling Accessories
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat