CP1616G - 14.2X14.2 Conductive PNL

Nvent Hoffman

  • $75.61 (Each)
  • $75.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP1616G
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP1616G
Description
14.2X14.2 Conductive PNL
Concept Panel, Fits 16.00X16.00 Inch Enclosure, Galvanized, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510264499 / 00783510264499
Weight per unit
6.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.61 (Each)
Resources
Other Links
 
 
CP1616G - Other
 
CP1616G - Other
Images
 
 
CP1616G - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
14.2
Width
14.2
Size
fits 16.00x16.00 in
Descriptions
Product Type
Panel 14.20X14.20 Fits 16.00X1
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
Description
14.2X14.2 CONDUCTIVE PNL
extra long description
NVENT HOF CP1616G Panel 14.20x14.20
Long Description
Concept Panel, fits 16.00x16.00 inch Enclosure, Galvanized, Mild Steel
Manufacturer Information
Manufacturers Part Number
CP1616G
Brand
Nvent Hoffman
GTIN
00783510264499
UPC
783510264499
Taxonomies, Classifications, and Categories
Type
Conductive
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
6.98
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety; Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat