TB3R203 - 23X12X4.5 N3R 200A, 600W 4BRS TRML BX

Nvent Hoffman

  • $445.85 (Each)
  • $445.85 (Each)
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
TB3R203
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
TB3R203
Description
23X12X4.5 N3R 200A, 600W 4BRS TRML BX
Terminal Box, Steel, Gray, Galvanized;Polyester Powder Pain, 4.50 In Overall Width, 12 In Overall Length, 23 In Overall Height, 1 Knockout, 20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121327 - Electrical terminal enclosure
UPC/GTIN
783510144463 / 00783510144463
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$445.85 (Each)
Resources
Images
 
 
TB3R203 - Small Image
 
TB3R203 - Large Image
Other Links
 
 
TB3R203 - Other
 
TB3R203 - Other
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
Steel
Phase
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Width
14
Height
23
Size
23.00x12.00x4.50 in
Depth
4.5
Descriptions
Description
23X12X4.5 N3R 200A,600W 4BRS TRML BX
Product Type
Terminal Box
Long Description
Terminal Box, Steel, Gray, Galvanized;Polyester Powder Pain, 4.50 in Overall Width, 12 in Overall Length, 23 in Overall Height, 1 Knockout, 20 lb/EA
Short Description
Terminal Box, Gray, 12.00 x 4.50 x 23.00 in, NEMA 3R
Special Features
Drip-Shield Top and Seam-Free Sides;Removable Cover
Features
Terminal Box, Type 3R are wire-splice boxes for outdoor commercial or industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.
extra long description
NVENT HOF TB3R203 3R Terminal Box 2
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Galvanized;Polyester Powder Pain
ip rating
IP32
Overall Width
4.50 in;114 mm
Overall Height
23 in;584 mm
Knockouts
Yes
Number of Knockouts
1
Standards Met
UL 1773 Listed;File No. E256098;UL 50;50E Listed;UL File No. E27525;cuL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
amps
200
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
TB3R203
GTIN
00783510144463
UPC
783510144463
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight
20 lb/EA
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB3R203.
Jump To:

Similar Items

Similar items are close alternatives to TB3R203, though they may not be 100% alike.

Terminal Box, 200 A, 600 V Ac, (3) #1/0 Awg to 250 Kcmil;(3) #12 Awg to #1/0 Awg...
  • Our Part #: T3620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T3620
  • Manufacturer: Industrial Conn & Sol
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($416.08) ·
T3620 - Industrial Conn & Sol

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$416.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat