515C - Hubbell Pro Connector 5-15R

Wiring Device-Kellems

  • $47.31 (Each)
  • $47.31 (Each)
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
515C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
515C
Description
Hubbell Pro Connector 5-15R
Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black, Screw Terminal, Cord Mounted, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
783585357577 / 00783585357577
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.31 (Each)
Resources
Images
 
 
515C - Small Image
 
515C - Large Image
 
515C - Large Image
Attachments
 
 
515C - Specification Sheet
Other Links
 
 
515C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Terminal Type
Screw
Current Rating
15 A
Voltage Rating
125
amperage rating
15
insulation
Insulated Body
connection
Screw Terminals
Poles
2-Pole
Number of Conductors
3-Wire Grounding
Material
COMPOSITE
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Standard
Descriptions
Description
HUBBELL PRO CONNECTOR 5-15R
Product Type
Connector
Long Description
Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black, Screw Terminal, Cord Mounted, 0.15 lb
Short Description
Connector, 15 A, 125 V, Black
extra long description
HWDK 515C HUBBELL PRO CONNECTOR 5-1
Special Features
Standard
Additional Information
Mounting Type
Cord Mounted
package quantity
1 ct
pallet quantity
2340
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
515C
GTIN
00783585357577
UPC
783585357577
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Select-Spec
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
Application
Commercial
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
standard
NEMA WD1 and WD5, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat