8300WTRA - Hubbell-Pro HG DPLX 20A/125V TR WH

Wiring Device-Kellems

  • $66.79 (Each)
  • $66.79 (Each)

  • $667.90 (Per 10)
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
8300WTRA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
8300WTRA
Description
Hubbell-Pro HG DPLX 20A/125V TR WH
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- Wiregrounding, 5-20R, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585542386 / 0783585542386 / 00783585542386
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.79 (Each)
Standard Packaging
$667.90 (Per 10)
Resources
Images
 
 
8300WTRA - Large Image
 
8300WTRA - Small Image
Attachments
 
 
8300WTRA - Specification Sheet
Other Links
 
 
8300WTRA - Other
 
8300WTRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
Wattage
2,500
amperage rating
20
Number of Wires
3-Wire
Current Rating
20
Material
Nylon
connection
Terminal Screws
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.28 in x 1.57 in x 1.15 in
Descriptions
Description
HUBBELL-PRO HG DPLX 20A/125V TR WH
Product Type
Hubbell-Pro HG DPLX 20A/125V TR WH
extra long description
HWDK 8300WTRA HUBBELL-PRO HG DPLX 2
Long Description
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, White
Special Features
Tamper Resistant
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
8300WTRA
series
Hubbell-PRO
GTIN
00783585542386
UPC
783585542386
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
RECEPTACLE
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Hubbell-Pro Heavy Duty Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat