BA4233 - 2-G Rect Cast FB, Deep, Full Adj, Alu

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA4233
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BA4233
Description
2-G Rect Cast FB, Deep, Full Adj, Alu
Flush Concrete Floor Box Series, 2-Gang, Rectangular, Cast Iron Box, Deep, Fully Adjustable, Aluminum Top
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
783585106304 / 0783585106304 / 00783585106304
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BA4233 - Small Image
 
BA4233 - Large Image
Attachments
 
 
BA4233 - Specification Sheet
Other Links
 
 
BA4233 - Other
 
BA4233 - Other
 
BA4233 - Other
 
BA4233 - Other
 
BA4233 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Iron
Material, Color, and Finish
Color
Aluminum Flange
Dimensions and Weight
Height
3.38
Length
4.84
Size
4.84 in x 8.06 in x 3.38 in
Width
8.06
Descriptions
Description
2-G RECT CAST FB, DEEP, FULL ADJ, ALU
Product Type
2G Rect Cast FB, DP, Full Adj, Alu (MS90)
extra long description
HWDK BA4233 2G RECT CAST FB, DP, FU
Long Description
Flush Concrete Floor Box Series, 2-Gang, Rectangular, Cast Iron Box, Deep, Fully Adjustable, Aluminum Top
Construction
Case Iron
Special Features
Cast Iron Box;Fully Adjustable;Threaded Hubs
Additional Information
Knockouts
6) 3/4"
Cable Entry
From Top
Manufacturer Information
Manufacturers Part Number
BA4233
Brand
WIRING DEVICE-KELLEMS
series
Flush Rectangular - B24 Series
GTIN
00783585106304
UPC
783585106304
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
2-Gang Deep Rectangular Cast Iron Box
Availability
Status
Inactive
Packaging
Weight per each
8.4
Carton
1
Uses, Certifications, and Standards
Mounting
Cast Into Concrete
Application
Multi Service In-Floor Delivery Systems
standard
UL/CSA;UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BA4233.
Jump To:

Similar Items

Similar items are close alternatives to BA4233, though they may not be 100% alike.

Flush Concrete Floorboxes Series, Deep Cast Iron Box, Rectangular, 2-Gang, 3.50"...
  • Our Part #: FB4233
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FB4233
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FB4233 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$263.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat