GF15ILA - 15A 125V Comm Led Gfci, Iv

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GF15ILA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GF15ILA
Description
15A 125V Comm Led Gfci, Iv
Gfci Receptacle, Led Indicator Light Type; Thermoplastic/Nylon Face Material; Ivory Color; 5-15R Configuration; 3 Wire(S); Commercial, Hospital Grade; Ul 498/943, Csa Approval; 125 Volt Ac At 60 Hertz Voltage Rating; 15 Amp Current Rating; 2 Pole(S)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
883778379017
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GF15ILA - Small Image
 
GF15ILA - Large Image
Attachments
 
 
GF15ILA - Specification Sheet
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
125 Volt AC at 60 Hertz
Current Rating
15 Amp
Poles
2
Number of Wires
3 in
Material
Thermoplastic/Nylon Face
Material, Color, and Finish
Color
Ivory
Descriptions
Description
15A 125V COMM LED GFCI, IV
Product Type
Gfci Receptacle
Long Description
GFCI RECEPTACLE, LED INDICATOR LIGHT TYPE; THERMOPLASTIC/NYLON FACE MATERIAL; IVORY COLOR; 5-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL, HOSPITAL GRADE; UL 498/943, CSA APPROVAL; 125 VOLT AC AT 60 HERTZ VOLTAGE RATING; 15 AMP CURRENT RATING; 2 POLE(S)
Additional Information
Grounding Type Self-Grounding; Power Rating 0.5 HP; Wire Size 14 to 10 AWG Solid/Stranded; Trip Level 4 to 6 Milliamp; Trip Time 0.025 Second; Temperature Rating -30 to 150 Deg F; Includes Wallplate; Applicable Standard NEC, CEC, OSHA, Federal Specificati
Commodity Description
MISCELLANEOUS WIRING DEVICES
Additional Information
Wiring
BACK, SIDE
Grade
COMMERCIAL, HOSPITAL
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GF15ILA
Model
GF15
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
LED Indicator Light
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 498/943, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GF15ILA.
Jump To:

Similar Items

Similar items are close alternatives to GF15ILA, though they may not be 100% alike.

15A Comm Self Test GFR Ivory
  • Our Part #: GFRST15I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFRST15I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($263.60) ·
GFRST15I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat