GFR5362SG - 20A 125V Ind Tamper ST Gfci, Brown

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFR5362SG
Manufacturer
WDK
Manufacturer's Part Number
GFR5362SG
Description
20A 125V Ind Tamper ST Gfci, Brown
Power Protection Products, Receptacle, Gfci, Industrial Grade, Safetygrade Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585440941 / 0783585440941 / 00783585440941
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFR5362SG - Large Image
Other Links
 
 
GFR5362SG - Other
 
GFR5362SG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 AWG to #12 AWG
Phase
1
Voltage Rating
125
Poles
2
Wattage
2,000
amperage rating
20
Number of Wires
3
connection
Back and Side Wired Terminal Screws
Material
Thermoplastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
Standard Sized
Descriptions
Long Description
Power Protection Products, Receptacle, GFCI, Industrial Grade, SafetyGrade Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Brown
Special Features
Self Test Feature
Description
20A 125V IND TAMPER ST GFCI, BROWN
Product Type
20A/125V Indl. Tamper ST Gfci, Brown
extra long description
HCI GFR5362SG 20A/125V INDL. TAMPER
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
sub brand
Straight Blade GFCI Receptacles
Manufacturers Part Number
GFR5362SG
GTIN
00783585440941
UPC
783585440941
Taxonomies, Classifications, and Categories
Type
DECORATOR DUPLEX
Category Description
Residential GFCI devices
Availability
Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
nema rating
5-20R
Application
Extra Heavy Duty with Self Test
environmental conditions
Indoor Dry unless protected by additional means
standard
NEMA WD1 and WD5, UL 498 and 943
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFR5362SG.
Jump To:

Similar Items

Similar items are close alternatives to GFR5362SG, though they may not be 100% alike.

20A Industrial TRWR GFR B
  • Our Part #: GF5362SG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GF5362SG
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($115.21) ·
GF5362SG - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$115.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat