HBL1372D - 30A 600V 2P Disc SW W/Nema 1

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL1372D
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL1372D
Description
30A 600V 2P Disc SW W/Nema 1
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V Ac
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
783585202600 / 0783585202600 / 00783585202600
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL1372D - Small Image
 
HBL1372D - Large Image
Attachments
 
 
HBL1372D - Specification Sheet
Other Links
 
 
HBL1372D - Other
 
HBL1372D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Current Rating
30;30
Voltage Rating
600
connection
Pressure Screw Terminals
Number of Phases
Single
Dimensions and Weight
Size
4.52 in x 3.2 in x 3.15 in
Descriptions
Description
30A 600V 2P DISC SW W/NEMA 1
Product Type
30A 600V 2P Disc SW W/Nema 1
extra long description
HWDK HBL1372D 30A 600V 2P DISC SW W
Long Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC
Special Features
Standard Product
Additional Information
Power Rating
18000
Enclosure Type
Nema 1
terminals
Terminal Screws
Manufacturer Information
Manufacturers Part Number
HBL1372D
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585202600
UPC
783585202600
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Availability
Status
Inactive
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Temperature Rating
Minimum Continuous -40 Deg C without Impact
standard
CSA-C22.2 No.14 Industrial Control File LR-46186;UL 508, Industrial Control File #E70402
Mounting
Screw Mount
Application
Standard Toggle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat