HBL1392 - 30A 600V 2 Pole Disc SW W/Nema 1 Plas

Wiring Device-Kellems

  • $74.36 (Each)
  • $74.36 (Each)

  • $743.60 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL1392
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL1392
Description
30A 600V 2 Pole Disc SW W/Nema 1 Plas
Circuit-Lock® Nema 1 Enclosure Toggle Switch Disconnect, 2-Pole, 30A 600V Ac, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
783585680927 / 00783585680927
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.36 (Each)
Carton
$743.60 (Per 10)
Standard Packaging
$74.36 (Each)
Resources
Images
 
 
HBL1392 - Large Image
 
HBL1392 - Large Image
 
HBL1392 - Large Image
 
HBL1392 - Large Image
 
HBL1392 - Large Image
 
HBL1392 - Small Image
Attachments
 
 
HBL1392 - Specification Sheet
Other Links
 
 
HBL1392 - Other
 
HBL1392 - Other
 
HBL1392 - Other
 
HBL1392 - Other
 
HBL1392 - Other
 
HBL1392 - Other
 
HBL1392 - Other
 
HBL1392 - Other
 
HBL1392 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30;30
Dimensions and Weight
Size
4.52 in x 3.97 in x 3.43 in
Descriptions
Description
30A 600V 2 POLE DISC SW W/NEMA 1 PLAS
Product Type
30A 600V 2 Pole Disc SW W/Nema 1 Plas
extra long description
HWDK HBL1392 30A 600V 2 POLE DISC S
Long Description
Circuit-Lock® NEMA 1 Enclosure Toggle Switch Disconnect, 2-Pole, 30A 600V AC, Thermoplastic
Construction
Fabricated
Special Features
Standard Product
Additional Information
Enclosure Type
Nema 1
Manufacturer Information
Manufacturers Part Number
HBL1392
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585680927
UPC
783585680927
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
1.3
Carton
10
Package
1
Uses, Certifications, and Standards
standard
CSA-C22.2 No.14 Industrial Control File LR-46186;UL 508, Industrial Control File #E70402
Application
Standard Toggle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat