HBL2420ST - LKG RCPT, 20A 3P 250V, L15-20R, BK, SP T

Wiring Device-Kellems

  • $26.92 (Each)
  • $26.92 (Each)

  • $807.60 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2420ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2420ST
Description
LKG RCPT, 20A 3P 250V, L15-20R, BK, SP T
Edgeconnect™ Twist-Lock® Receptacle, 20A 3P 250V, L15-20R, BK, With Spring Termination
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585788586 / 00783585788586
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.92 (Each)
Standard Packaging
$807.60 (Per 30)
Resources
Other Links
 
 
HBL2420ST - Other
 
HBL2420ST - Other
 
HBL2420ST - Other
 
HBL2420ST - Other
 
HBL2420ST - Other
Attachments
 
 
HBL2420ST - Specification Sheet
Images
 
 
HBL2420ST - Large Image
 
HBL2420ST - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10 solid, 14 - 8 stranded (including compact stranded)
amperage rating
20
Voltage Rating
250 VAC
Poles
3
Number of Wires
4
Dimensions and Weight
Size
3.28 in x 1.7 in x 1.468 in
Descriptions
Product Type
LKG RCPT, 20A 3P 250V, L15-20R, BK, SP T
extra long description
HWDK HBL2420ST LKG RCPT, 20A 3P 250
Description
LKG RCPT, 20A 3P 250V, L15-20R, BK, SP T
Long Description
EdgeConnect™ Twist-Lock® Receptacle, 20A 3P 250V, L15-20R, BK, with Spring Termination
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2420ST
GTIN
00783585788586
UPC
783585788586
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.3
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat