HBL60CM83AK - WT Adap Kit, 3/4", Yellow

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL60CM83AK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL60CM83AK
Description
WT Adap Kit, 3/4", Yellow
Watertight Series, FD Box, 3/4" NPT, Yellow, NPT
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Connecting Devices - Adapters Mark as Incorrect
Suggest a New Category
Classification
Adapters
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
783585528861 / 0783585528861 / 00783585528861
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL60CM83AK - Small Image
 
HBL60CM83AK - Large Image
Attachments
 
 
HBL60CM83AK - Specification Sheet
Other Links
 
 
HBL60CM83AK - Other
 
HBL60CM83AK - Other
 
HBL60CM83AK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
Standard Product
Descriptions
Features
Hubbell's fully UL Listed surface mount box is engineered with features that allow easy, code compliant installation of all types of devices from 15A to 50A. These features include a metallic ground bonding bracket, threaded conduit hubs and external mounting supports. Together with an industry first 55 degree angle adapter, the combination of devices is the only code compliant 45 cu.in. solution for 50A 4 wire installations. The angle adapter can also be installed separately for panel applications.
Description
WT ADAP KIT, 3/4", YELLOW
Product Type
WT Adap Kit, 3/4", Yellow
extra long description
HWDK HBL60CM83AK WT ADAP KIT, 3/4",
Long Description
Watertight Series, FD Box, 3/4" NPT,Yellow, NPT
Construction
Molded
Special Features
Standard Product
Additional Information
number of outlet
Accepts 1-Device
pallet quantity
360
Temperature Range
Maximum 75 Degrees C to -40 Degrees C without Impact
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL60CM83AK
GTIN
00783585528861
UPC
783585528861
Taxonomies, Classifications, and Categories
Type
Kits
Packaging
Weight per each
0.3
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial/Commercial
Mounting
Mounting Screws
standard
UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat