HBLDS3SSR - Sloped Disconnect, 30A Unfused, 4X, SS

Wiring Device-Kellems

  • $1090.00 (Each)
  • $1,090.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS3SSR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS3SSR
Description
Sloped Disconnect, 30A Unfused, 4X, SS
Enclosure Switch, 3 Poles, 30 A, 600 V, Stainless Steel (Sloped Top) Material, Red (Lever), Lever Actuator, Feet Are Fixed Mount, 5.41 In (L) X 4.5 In (W) X 8.6 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
783585541549 / 0783585541549 / 00783585541549
Weight per unit
6.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,090.00 (Each)
Resources
Images
 
 
HBLDS3SSR - Small Image
 
HBLDS3SSR - Large Image
 
HBLDS3SSR - Large Image
 
HBLDS3SSR - Large Image
 
HBLDS3SSR - Large Image
 
HBLDS3SSR - Large Image
Other Links
 
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
Attachments
 
 
HBLDS3SSR - Specification Sheet
Specifications Sheets
 
 
HBLDS3SSR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel (Sloped Top)
Current Rating
30
Voltage Rating
600
connection
Pressure Screw Terminals
Number of Phases
Three
Poles
Three Pole
Material, Color, and Finish
Color
Red (Lever)
Dimensions and Weight
Size
8.6 in x 5.41 in x 4.92 in
Descriptions
Description
SLOPED DISCONNECT, 30A UNFUSED, 4X, SS
Product Type
Enclosure Switch
Long Description
Enclosure Switch, 3 Poles, 30 A, 600 V, Stainless Steel (Sloped Top) Material, Red (Lever), Lever Actuator, Feet are Fixed Mount, 5.41 in (L) x 4.5 in (W) x 8.6 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature
Features
Disconnect Switches, Sloped Enclosure, 30A 600V AC, Non-Fused, NEMA 4X, Stainless Steel
Short Description
Enclosure Switch, 3 Poles, 600V, Red (Lever)
Special Features
Non-Fused
extra long description
HWDK HBLDS3SSR SLOPED DISCONNECT, 3
Additional Information
actuator type
Lever
Mounting Type
Feet are Fixed Mount
dimensions
5.41 in (L) x 4.5 in (W) x 8.6 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
NSF;IP69K;cULus Listed
package quantity
1 ct
pallet quantity
100
Power Rating
18000
terminals
Terminal Screws
Enclosure Type
Type 4X, IP69k
Manufacturer Information
Manufacturers Part Number
HBLDS3SSR
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585541549
UPC
783585541549
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches
Packaging
Weight per each
6.05
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4X
Application
Commercial;Industrial
Temperature Rating
Minimum Continuous -40 Deg C without Impact
Mounting
Screw Mount
standard
UL508
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat