NP82BK - Wallplate, 2-G, 2) Dup, BK

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP82BK
Manufacturer
WDK
Manufacturer's Part Number
NP82BK
Description
Wallplate, 2-G, 2) Dup, BK
Double Wallplate, 2-Duplex.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778102196 / 0883778102196 / 00883778102196
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP82BK - Small Image
 
NP82BK - Large Image
Other Links
 
 
NP82BK - Other
 
NP82BK - Other
 
NP82BK - Other
Attachments
 
 
NP82BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.06
Size
Standard
Descriptions
Description
WALLPLATE, 2-G, 2) DUP, BK
Product Type
Wallplate, 2-G, 2) Dup, BK
extra long description
HCI NP82BK WALLPLATE, 2-G, 2) DUP,
Long Description
Double Wallplate, 2-Duplex.
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Additional Information
cutout
2) Duplex
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP82BK
Brand
Hubbell Wiring Device-Kellems
sub brand
Wallplates
GTIN
00883778102196
UPC
883778102196
Taxonomies, Classifications, and Categories
Type
DUPLEX
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
standard
UL Listed
Mounting
Screw Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP82BK.
Jump To:

Similar Items

Similar items are close alternatives to NP82BK, though they may not be 100% alike.

Wallplate, 2-Gang, 2) Duplex, Black
  • Our Part #: P82BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P82BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($62.75) ·
P82BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.51

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material...
  • Our Part #: TP82BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP82BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.89) · 200 ($258.92) ·
TP82BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.29

Each

QTY:
Each
Add
Eaton Duplex Receptacle Wallplate, Black, Duplex Receptacle Cutout, Polycarbonat...
  • Our Part #: PJ82BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ82BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($29.86) · 200 ($298.62) ·
PJ82BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP82BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP82BK Bryant Electric 00883778102196
5150BK Eaton Wiring Devices 00032664555145
PJ82BK Eaton Wiring Devices 00032664580734
NPJ82BK Hubbell Wiring Device-Kellems 00883778106491
80716-E Leviton 00078477493977
PJ82-E Leviton 00078477956113
TP82BK Legrand Pass & Seymour 00785007275209

* All prices subject to change.

Begin Live Chat