NP82W - Wallplate, 2-G, 2) Dup, WH

Premise Wiring

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP82W
Manufacturer
Premise Wiring
Manufacturer's Part Number
NP82W
Description
Wallplate, 2-G, 2) Dup, WH
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 2) Duplex, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778102172 / 0883778102172 / 00883778102172
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP82W - Small Image
 
NP82W - Large Image
Attachments
 
 
NP82W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE, 2-G, 2) DUP, WH
Product Type
Wallplate, 2-G, 2) Dup, WH
Long Description
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Duplex, White
extra long description
HPW NP82W WALLPLATE, 2-G, 2) DUP, W
Manufacturer Information
Manufacturers Part Number
NP82W
Brand
PREMISE WIRING
GTIN
00883778102172
UPC
883778102172
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP82W.
Jump To:

Similar Items

Similar items are close alternatives to NP82W, though they may not be 100% alike.

Wallplate, 2-Gang, 2) Duplex, White
  • Our Part #: P82W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P82W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($62.75) ·
P82W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.51

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material...
  • Our Part #: TP82W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP82W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.89) · 200 ($258.92) ·
TP82W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.29

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Wh...
  • Our Part #: 2150WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2150W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($13.28) · 100 ($132.79) ·
2150WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.33

Each

QTY:
Each
Add
Standard Size Duplex Receptacle Wallplate, White, Power Outlet, Thermoset, 2, St...
  • Our Part #: 2150W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2150W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($13.28) · 100 ($132.79) ·
2150W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.33

Each

QTY:
Each
Add
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Nylon, Two- ...
  • Our Part #: 5150WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5150W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($130.77) ·
5150WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.31

Each

QTY:
Each
Add
Plate Plastic 2GANG 2DUPLEX Without Line White
  • Our Part #: SP82W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP82W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($282.88) ·
SP82W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Each

QTY:
Each
Add
Plate Plastic 2GANG 2DUPLEX Without Line White
  • Our Part #: P82W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP82W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($28.29) ·
P82W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP82W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP82W Bryant Electric 00883778102172
N1302 Bryant Electric n/a
2150W-BOX Eaton Wiring Devices 00032664317903
5150W Eaton Wiring Devices 00032664421273
5150W-BOX Eaton Wiring Devices 00032664342509
2150W Eaton Wiring Devices n/a
8822-W Enerlites 00883951210410
80716-W Leviton 00078477494042
88016 Leviton 00078477444207
81421 Morris 00601986814218
90102 Mulberry 00095327901024
SP82W Legrand Pass & Seymour 00785007680409
TP82-W Legrand Pass & Seymour 00785007275254

* All prices subject to change.

Begin Live Chat