USB15CPDW - RCPT Dup 15A 125V Usb C PD W

Wiring Device-Kellems

  • $51.57 (Each)
  • $51.57 (Each)

  • $515.70 (Per 10)
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
USB15CPDW
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB15CPDW
Description
RCPT Dup 15A 125V Usb C PD W
Tamper Resistant Receptacle, 2-Pole 3-Wire Grounding, 1 Type "C" Power Delivery, 1 Type "C" Standard 5V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585723204 / 00783585723204
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.57 (Each)
Carton
$515.70 (Per 10)
Standard Packaging
$51.57 (Each)
Resources
Images
 
 
USB15CPDW - Small Image
 
USB15CPDW - Large Image
 
USB15CPDW - Large Image
 
USB15CPDW - Large Image
 
USB15CPDW - Large Image
 
USB15CPDW - Large Image
 
USB15CPDW - Large Image
Attachments
 
 
USB15CPDW - Specification Sheet
Other Links
 
 
USB15CPDW - Other
 
USB15CPDW - Other
 
USB15CPDW - Other
 
USB15CPDW - Other
 
USB15CPDW - Other
 
USB15CPDW - Other
 
USB15CPDW - Other
 
USB15CPDW - Other
 
USB15CPDW - Other
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
125 V
Poles
2-Pole
Number of Wires
3-Wire
Descriptions
Description
RCPT DUP 15A 125V USB C PD W
Product Type
RCPT Dup 15A 125V Usb C PD W
extra long description
HWDK USB15CPDW RCPT DUP 15A 125V US
Features
USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbell’s line of Power Delivery USB Chargers, available in Type-C and Combination Type A&C, all with a USB high power output of 55 Watt 20 Volt DC. Hubbell’s USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously OR one laptop at up to 20V and one phone.
Long Description
Tamper Resistant Receptacle, 2-Pole 3-Wire Grounding, 1 Type "C" Power Delivery, 1 Type "C" Standard 5V
Manufacturer Information
Manufacturers Part Number
USB15CPDW
Brand
WIRING DEVICE-KELLEMS
series
USB Charger
GTIN
00783585723204
UPC
783585723204
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Tamper Resistant USB
Packaging
Weight per each
0.4
Carton
10
Package
1
Uses, Certifications, and Standards
nema rating
5-15R
standard
NEMA 5-15R, USB PD 3.0, USB BC1.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of USB15CPDW.
Jump To:

Similar Items

Similar items are close alternatives to USB15CPDW, though they may not be 100% alike.

Usb Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A "...
  • Our Part #: USB15C5W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: USB15C5W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
USB15C5W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat