30059 - I-Temp Wire-Nut Wire Conn, 59B Black, 100/Box

Ideal

  • $27.85 (Per 100)
  • $0.28 (Each)

  • $27.85 (Per 100)

  • $278.48 (Per 1,000)
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
30059
Manufacturer
Ideal
Manufacturer's Part Number
30-059
Description
I-Temp Wire-Nut Wire Conn, 59B Black, 100/Box
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 6, Conductor Range: 22 - 12 Awg, Min 2 - 20, Max 3-14, Color: Black, Material: Thermoplastic Polyester, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-0 Flame-Retardant Shell Rated At 150 Deg C (302 F), Model Number: 59B, Width: 31/64 In, Height: 1-1/16 In
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250300594 / 0783250300594 / 00783250300594
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.28 (Each)
Carton
$27.85 (Per 100)
Resources
Images
 
 
30059 - Small Image
 
30059 - Large Image
Brochures
 
 
30059 - Brochure
Other Links
 
 
30059 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
THERMOPLASTIC POLYESTER
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Wirenut 59B BLK 100PC BX
Description
I-TEMP WIRE-NUT WIRE CONN, 59B BLACK, 100/BOX
Long Description
IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 6, Conductor Range: 22 - 12 AWG, Min 2 - 20, MAX 3-14, Color: Black, Material: THERMOPLASTIC POLYESTER, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Model Number: 59B, Width: 31/64 IN, Height: 1-1/16 IN
Special Features
Deep Skirt Helps Protect Against Flash-Over;Features: Fixed, Square-Wire Spring Creates Its Own Threads Maintains A Secure Positive Grip That Will Not Relax Over Time;Height: 1-1/16 IN;Model Number: 59B;No Pre-Twisting Required Positive Grip Design Provides Fast, Easy Installation;Reusable For Easy Circuit Changes And Additions;Tough, UL94V-0 Flame-Retardant Shell Rated At 150 Degree C (302 Degree F);UL Listed To 486C And CSA Certified To C22.2 #188;Width: 31/64 IN
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
extra long description
IDEAL 30-059 WIRENUT 59B BLK 100PC
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-059
GTIN
00783250300594
UPC
783250300594
Taxonomies, Classifications, and Categories
Type
High Temperature Twist-On
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C
Application
Insulating or Joining 2 or more conductors in conditions where extreme heat buildup occurs such as high wattage fixtures and signs.
environmental conditions
Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30059.
Jump To:

Similar Items

Similar items are close alternatives to 30059, though they may not be 100% alike.

Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors...
  • Our Part #: 303627
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-3627
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.13) ·
303627 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.13

Per 100

QTY:
Each
Add
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors...
  • Our Part #: 303628
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-3628
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
303628 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
WIRE-NUT MDL 59B BLK, 5K CRTN
  • MFR Part #: 30-259
  • GTIN: 00783250302598
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat