31612 - 1/4" Tuff-Rod Regular Flex Kit, 24' (4 X 6')

Ideal

  • $179.12 (Each)
  • $179.12 (Each)

Availability: Currently Out Of Stock
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
31612
Manufacturer
Ideal
Manufacturer's Part Number
31-612
Description
1/4" Tuff-Rod Regular Flex Kit, 24' (4 X 6')
Tuff-Rod Regular Flex Fishing Pole Kit, Size: 1/4 In, 24 FT Length, White, Fiberglass Rod, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays or Through Interior Walls
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250564583 / 0783250564583 / 00783250564583
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.12 (Each)
Resources
Images
 
 
31612 - Small Image
 
31612 - Large Image
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
Tuff-Rod Regular Flex Fishing Pole Kit, Size: 1/4 IN, 24 FT Length, White, Fiberglass Rod, Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Special Features
Strong, lightweight, flexible extendable fiberglass rod kits; Packaged in clear tubes for protection and long-term storage; 1/4 IN white fiberglass; Extra stiffness for added control when maneuvering wires; Kit includes four 6 FT rods (24 FT total) with one fixed bullet nose and one threaded bullet nose end
Description
1/4" TUFF-ROD REGULAR FLEX KIT, 24' (4 X 6')
Product Type
Fishing Pole Kit, Ideal, Tuff-Rod, Regular Flex, 1/4 In Diameter
Features
Flexible fiberglass rod kit is ideal to reach and pull wires over suspended ceilings in cable trays or through interior walls. Each comes in 4 ft. or 6 ft. sections, depending on finished length desired. Durable connectors allow sections to be screwed together for desired length for the job. Regular flex fishing pole kit features 1/4 in. white extra stiffness fiberglass providing added control when maneuvering wires.
extra long description
IDEAL 31-612 Fishing Pole Kit,Ideal
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-612
GTIN
00783250564583
UPC
783250564583
Taxonomies, Classifications, and Categories
Type
Regular Flex Fishing Pole Kit
Category Description
HAND TOOLS
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat