35420 - 9-1/2" Tongue & Groove Plier - Dipped Grip

Ideal

  • $62.19 (Each)
  • $62.19 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35420
Manufacturer
Ideal
Manufacturer's Part Number
35-420
Description
9-1/2" Tongue & Groove Plier - Dipped Grip
9.5 In Tongue&Groove Plier
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/EAN/GTIN
783250354207 / 0783250354207 / 00783250354207
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.19 (Each)
Resources
Images
 
 
35420 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Drop-Forged, High Carbon steel construction
Material, Color, and Finish
Handle Color
Blue
Dimensions and Weight
Overall Length
9 1/2 IN
Descriptions
Product Type
9.5 In Tongue&Groove Plier
Description
9-1/2" TONGUE & GROOVE PLIER - DIPPED GRIP
Features
Reinforced flange protects against breakageDrop-forged, high-carbon steel constructionThe IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. This plier is the tool every professional needs. It’s built to last and provides superior performance on the job with rust preventative coating and reinforced flange protecting against breakage. The straight jaws provide maximum versatility for a number of different application
extra long description
IDEAL 35-420 9.5 IN TONGUE&GROOVE P
Long Description
9.5 IN TONGUE&GROOVE PLIER
Special Features
Patented undercut tongue and groove design ensures solid grip. Patented reinforced flange protects agains breakage. Lifetime guarantee.
Additional Information
Jaw Opening
1 1/2 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-420
GTIN
00783250354207
UPC
783250354207
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue and Groove Plier
Packaging
Weight per each
0.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat