35784BLK - 6-Pocket Leather Hip Pouch, Black

Ideal

  • $89.91 (Each)
  • $89.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35784BLK
Manufacturer
Ideal
Manufacturer's Part Number
35-784BLK
Description
6-Pocket Leather Hip Pouch, Black
Hip Holster Tool Pouch, Black, Number Of Pockets: 6, Bag Type: Tool Pouch, Heavy-Duty Leather
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24111507 - Tool bags
UPC/EAN/GTIN
783250608218 / 0783250608218 / 00783250608218
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.91 (Each)
Resources
Images
 
 
35784BLK - Small Image
 
35784BLK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy-Duty Leather
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Tool Pouch, Ideal, Hip Holster, 6 Pockets, Heavy-Duty Constructi
Features
Compact, six-pocket holsterHeavy-duty leather constructionRiveted corners for long lifeTape measure holder
Description
6-POCKET LEATHER HIP POUCH, BLACK
Long Description
Hip Holster Tool Pouch, Black, Number Of Pockets: 6, Bag Type: Tool Pouch, Heavy-Duty Leather
Special Features
Compact, multi pocket holsters; Heavy-duty leather construction; Riveted corners for long life; Tape measure holder
extra long description
IDEAL 35-784BLK Tool Pouch,Ideal,Hi
Additional Information
Number of Pockets
6
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-784BLK
GTIN
00783250608218
UPC
783250608218
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Type
Hip Holster Tool Pouch
Packaging
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat