35942 - 10-In-1 Screwdriver Repl Bit, #1 & #2 SQ Recess

Ideal

  • $10.23 (Each)
  • $10.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35942
Manufacturer
Ideal
Manufacturer's Part Number
35-942
Description
10-In-1 Screwdriver Repl Bit, #1 & #2 SQ Recess
Ideal, Replacement Bit, Replacement, Tip Size: #1, #2, Tip Type: Square Recess Bit
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112836 - Screwdriver bit set
UPC/EAN/GTIN
783250582488 / 0783250582488 / 00783250582488
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Resources
Images
 
 
35942 - Small Image
 
35942 - Large Image
Brochures
 
 
35942 - Brochure
Other Links
 
 
35942 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NMBR 1 & NMBR 2 SQ Recess Bit
Description
10-IN-1 SCREWDRIVER REPL BIT, #1 & #2 SQ RECESS
Long Description
IDEAL, Replacement Bit, Replacement, Tip Size: #1, #2, Tip Type: Square Recess Bit
extra long description
IDEAL 35-942 NMBR 1 & NMBR 2 SQ REC
Additional Information
tip type
Square Recess Bit
Tip Size
#1, #2
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-942
GTIN
00783250582488
UPC
783250582488
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Application
For 10-In-1 Screwdriver
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat