832361 - 12-10 VNL Ins Ringterm

Ideal

  • $0.28 (Each)
  • $0.28 (Each)

  • $27.92 (Per 100)

  • $69.80 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
832361
Manufacturer
Ideal
Manufacturer's Part Number
83-2361
Description
12-10 VNL Ins Ringterm
Ideal, Ring Terminal, Vinyl Ring, Cable Size: 12 - 10 Awg, Number Of Holes: 1, Stud Size: 5/16 In, Material: Tin Plated Brass, Insulation: Vinyl Insulated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
783250489893 / 0783250489893 / 00783250489893
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$69.80 (Per 250)
Resources
Images
 
 
832361 - Small Image
 
832361 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
TIN PLATED BRASS
insulation
Vinyl Insulated
Descriptions
Product Type
TRM Vin RNG 12-10 AWG5 16-25PK
Description
12-10 VNL INS RINGTERM
Features
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for an
extra long description
IDEAL 83-2361 TRM VIN RNG 12-10 AWG
Long Description
IDEAL, Ring Terminal, Vinyl Ring, Cable Size: 12 - 10 AWG, Number Of Holes: 1, Stud Size: 5/16 IN, Material: Tin Plated Brass, Insulation: Vinyl Insulated
Special Features
Features: Butted Seam-Construction Prevents Splitting Under Maximumpressure; Internal Barrel Serrations Grip Wires Tightly To Resist Pull-Out And Reduce Electrical Resistance; Tin Plated Brass Construction For Corrosion Resistance; Shouldered Barrel Insulation Quickly Positions Terminal For Proper Crimping; Expanded Insulation Entry Accomodates A Wide Variety Of Insulation Diameters And Provides Additional Insulation Support; Color-Coded Insulation And Wire Range Stamped On Terminal For Easy Identification
Additional Information
Number of Holes
1
Cable Size
12 - 10
Stud Size
5/16
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
83-2361
GTIN
00783250489893
UPC
783250489893
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Vinyl Ring
Packaging
Weight per each
0.008
Carton
250
Uses, Certifications, and Standards
standard
UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat