T173 - DPST 40A 125V 7-Day $

Intermatic

  • $196.50 (Each)
  • $196.50 (Each)

  • $2,358.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T173
Manufacturer
Intermatic
Manufacturer's Part Number
T173
Description
DPST 40A 125V 7-Day $
24-Hour Mechanical Time Switch With Skip-A-Day, 120 Vac, 60HZ, DPST, Indoor Metal Enclosure, 1 Hour Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275173019 / 00078275173019
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.50 (Each)
Standard Packaging
$2,358.00 (Per 12)
Resources
Images
 
 
T173 - Large Image
 
T173 - Large Image
Attachments
 
 
T173 - Specification Sheet
Other Links
 
 
T173 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
Wattage
3
Descriptions
Description
DPST 40A 125V 7-DAY $
Product Type
24-Hour Mechanical Time Switch With Skip-A-Day, 120 Vac, 60H
extra long description
INT-MAT T173 24-Hour Mechanical Tim
Features
Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.
Long Description
24-HOUR MECHANICAL TIME SWITCH WITH SKIP-A-DAY, 120 VAC, 60HZ, DPST, INDOOR METAL ENCLOSURE, 1 HOUR INTERVAL
Special Features
Features: Up to 10 ON/OFF operations each day, Minimum ON/OFF times of one hour, Manual override, One ON and one OFF tripper and three day-skipper screws, 1 Year Warranty
Additional Information
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Contact Configuration
2 NO
Timing Range
24
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120/240/277 VAC (Tungsten, Inductive)
action
DPST
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T173
GTIN
00078275173019
UPC
078275173019
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MECHANICAL
Packaging
Weight per each
2.9
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Frequency Rating
60
standard
cCSAus Certified, HVACR
Application
Commercial, Industrial, Residential, Outdoor, HVACR
Enclosure
NEMA 1
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat