32766 - 3-In-1 Impact Flip Socket, 1/4", 5/16", 3" Length

Klein Tools

  • $9.48 (Each)
  • $9.48 (Each)

  • $341.28 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32766
Manufacturer
Klein Tools
Manufacturer's Part Number
32766
Description
3-In-1 Impact Flip Socket, 1/4", 5/16", 3" Length
The 3-In-1 Impact Flip Socket Allows For Quick Switching Between Drive Sizes. For Use On An Impact Driver, This Versatile Socket Includes Three Hex Sizes: 5/16-Inch, 1/4-Inch Shallow (Driver) and 1/4-Inch Deep (Bit Holder). Rare-Earth Magnet Holds Bits and Hex Head Fasteners. Will Also Fit A Klein Tools Screwdriver Handle (Cat. No. 32308).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111704 - Sockets
UPC/GTIN
092644327667 / 00092644327667
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.48 (Each)
Carton
$341.28 (Per 36)
Resources
Images
 
 
32766 - Small Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
Attachments
 
 
32766 - Specification Sheet
Other Links
 
 
32766 - Other
 
32766 - Other
 
32766 - Other
 
32766 - Other
 
32766 - Other
 
32766 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
3" (8 cm)
Descriptions
Long Description
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handle (Cat. No. 32308).
Special Features
Flip Socket, Rare-Earth Magnet
Product Type
3-In-1 Impact Flip Socket
extra long description
KLEIN 32766 3-in-1 Impact Flip Sock
Features
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handle (Cat. No. 32308).
Description
3-IN-1 IMPACT FLIP SOCKET, 1/4", 5/16", 3" LENGTH
Additional Information
Overall Height
0.3" (0.8 cm)
Overall Width
0.3" (0.8 cm)
Drive Size
1/4"
Number of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32766
GTIN
00092644327667
UPC
092644327667
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Impact Flip Socket
Packaging
Weight
3.2 oz (91 g)
Weight per each
2.25
Carton
36
Uses, Certifications, and Standards
standard
ASME B107.2
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat