5109SLR - All Purpose Work Bucket

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5109SLR
Manufacturer
Klein Tools
Manufacturer's Part Number
5109SLR
Description
All Purpose Work Bucket
Transfer Your Tools Safely and Securely With This All Purpose Work Bucket. Made Of Heavy-Duty Canvas For Long Life. Load Rated At 150-Pound (68 KG), The Bucket Features Drain Holes to Keep Your Tools and Bucket Dry When Working.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
24111501 - Canvas bags
UPC/EAN/GTIN
092644620041
Weight per unit
2.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5109SLR - Small Image
 
5109SLR - Large Image
 
5109SLR - Large Image
 
5109SLR - Large Image
 
5109SLR - Large Image
 
5109SLR - Large Image
 
5109SLR - Video
360 Images
 
 
5109SLR - 360 Image
Attachments
 
 
5109SLR - Specification Sheet
Other Links
 
 
5109SLR - Other
 
5109SLR - Other
 
5109SLR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 4 Canvas
Dimensions and Weight
Diameter
12" (30.5 cm)
Descriptions
Product Type
All Purpose Work Bucket
extra long description
KLEIN 5109SLR All Purpose Work Buck
Features
Transfer your tools safely and securely with this all purpose work bucket. Made of heavy-duty canvas for long life. Load rated at 150-pound (68 kg), the bucket features drain holes to keep your tools and bucket dry when working.
Description
ALL PURPOSE WORK BUCKET
Long Description
Transfer your tools safely and securely with this all purpose work bucket. Made of heavy-duty canvas for long life. Load rated at 150-pound (68 kg), the bucket features drain holes to keep your tools and bucket dry when working.
Special Features
Drain Holes
Additional Information
Overall Height
15" (38.1 cm)
Load Rating
150 lb (68 kg)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5109SLR
Packaging
Weight
6.0 lb (2.7 kg)
Weight per each
2.37
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat